
4" Octagon Ceiling Box with Bar Hanger, Depth: 1-1/2", Metallic
Item #: 0449358
Cat #: 65501
UPC: 085129655010
$ 23.11 EA
Company wide:
479
in stock
Documents & Guides
4 Inch Octagon Ceiling Box with Bar Hanger, Metallic, 1-1/2 Inch Deep, Side Knockouts: (3) 1/2 Inch & (2) Priouts, Bottom Knockouts (2) 1/2 Inch, Adjustable Length: 16 to 24 Inch. Fan Weight 70 lbs, Fixture Weight 110 lbs, 16 Cubic Inches
Overview
4 Inch Octagon Ceiling Box with Bar Hanger, Metallic, 1-1/2 Inch Deep, Side Knockouts: (3) 1/2 Inch & (2) Priouts, Bottom Knockouts (2) 1/2 Inch, Adjustable Length: 16 to 24 Inch. Fan Weight 70 lbs, Fixture Weight 110 lbs, 16 Cubic Inches
Heavy-duty hexagon brace expands from 16"–24", perfect for existing ceiling applications, and supports fans up to 70 lbs. and fixtures up to 110 lbs.
Also known as: 085129655010, 65501, REI65501
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Bracket, Screw On, Nail On |
| Length: | 16 - 24 in, Adjustable |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Cubic Inches: | 16 in³ |
| Family / Style: | Reiker |
| Knockout Diameter: | 1/2 in |
| Length: | 16 - 24 in, Adjustable |
| Depth: | 1 1/2 in |
| Family / Style: | Reiker |
| Mounting: | Bracket, Screw On, Nail On |
| Material: | Steel |
| Cubic Inches: | 16 in³ |