Slide Dimmer, 450W, 3-Way, Lt Almond

Item #: 0449345

Cat #: SLV-603P-LA

UPC: 027557522892

$ 79.91 EA
Company wide:
0 in stock
Documents & Guides
Skylark Slide Dimmer, 450W, 120V, 3-Way, Magnetic Low Voltage, On/Off Rocker Switch, Color: Light Almond.

Overview

Skylark Slide Dimmer, 450W, 120V, 3-Way, Magnetic Low Voltage, On/Off Rocker Switch, Color: Light Almond.

Skylark Dimmer with On/Off Switch, Magnetic Low-Voltage, 3-way, preset, 120V/600VA (450W) in light almond

Also known as: 027557522892, SLV-603P-LA, LUTSLV603PLA

Specifications

Wattage: 450
Color: Light Almond
Volts AC: 120
Mounting: Surface
Wattage: 450
Volts AC: 120
Color: Light Almond
Mounting: Surface