Junction Box, NEMA 4x, Screw Cover, 200 x 200 x 123mm

Item #: 0449334

Cat #: Q202013PCI

UPC: 783510144494

$ 172.68 EA
Company wide:
0 in stock
Documents & Guides
Junction Box, NEMA 4x, Screw Cover, 200 x 200 x 123mm, Polycarbonate

Overview

Junction Box, NEMA 4x, Screw Cover, 200 x 200 x 123mm, Polycarbonate
Also known as: 783510144494, Q202013PCI, HOFQ202013PCI

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Polycarbonate
IP/NEMA Rating: IP66, NEMA 4
Material: Polycarbonate