M12™ Compact Charger and Power Source

Item #: 0449218

Cat #: 48-59-1201

UPC: 045242512539

Call for price
Company wide:
0 in stock
Documents & Guides
M12™ Compact Charger and Power Source, Provides Convenient, Compact Charging of All M12™ Batteries with Micro-USB Cable From AC Outlet or USB Power Source (3ft Cord and Wall Plug Included)

Overview

M12™ Compact Charger and Power Source, Provides Convenient, Compact Charging of All M12™ Batteries with Micro-USB Cable From AC Outlet or USB Power Source (3ft Cord and Wall Plug Included)

The M12™ compact charger and power source provides convenient, on-the-go charging for all M12™ batteries both on and off the jobsite. Using the included jobsite tough micro-USB cable and 2.1A wall plug, the compact charger expands the portability of all M12™ products. When not near an outlet, the compact charger is compatible with any USB output, including in-vehicle USB ports. Delivering additional functionality, the M12™ compact charger and power source combines with any M12™ battery to provide fast, portable charging for electronic devices. It can also be used to power all models of M12™ heated gear for increased functionality. Designed to maximize the versatility of the M12™ system, the multi-function M12™ compact charger and power source provides convenient portable charging for batteries and devices.

Also known as: 045242512539, 48-59-1201, MIL48591201

Features & Benefits

  • Provides convenient, compact charging of all M12™ batteries with micro-USB cable from AC outlet or USB power source (3 ft cord and wall plug included)
  • Charges M12™ REDLITHIUM compact 2.0 battery in under 3 hours
  • 2.1A USB output delivers fast electronic device charging from any M12™ battery (Sold separately)
  • Compact size maximizes portability for use on and off the jobsite

Specifications

Volts AC: 12
Type: Battery Charger
Volts AC: 12
Type: Battery Charger