Dimmer/Fan Control Wallplate, 3-Gang, Lt. Almond, Claro Series

Item #: 0449178

Cat #: CW-3-LA

UPC: 027557513180

$ 17.56 EA
Company wide:
85 in stock
Documents & Guides
3-Gang, Decorator/GFCI Receptacle Wallplate, Standard Size, Screwless - Light Almond.

Overview

3-Gang, Decorator/GFCI Receptacle Wallplate, Standard Size, Screwless - Light Almond.

Claro Wallplate, Gloss Finish, Three-gang in light almond

Also known as: 027557513180, CW-3-LA, LUTCW3LA

Specifications

Gangs: 3
Color: Light Almond
Family / Style: Maestro
Type: GFCI, Decorator
Mounting: Screwless
Gangs: 3
Family / Style: Maestro
Mounting: Screwless
Color: Light Almond
Type: GFCI, Decorator