Fuse, 8 Amp Pin Indicating Type, Dual-Element, Time-Delay, 125V

Item #: 0449173

Cat #: FNA-8

UPC: 051712713634

$ 52.84 EA
Company wide:
0 in stock
Documents & Guides
8 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 125V

Overview

8 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 125V
Also known as: 051712713634, FNA-8, BUSFNA8

Specifications

Speed: Time Delay
Type: Fuse, Pin Indicating
Amps: 8
Class: Midget
Interrupt Rating DC: 10 kA
Speed: Time Delay
Amps: 8
Interrupt Rating DC: 10 kA
Type: Fuse, Pin Indicating
Class: Midget