2" CAND SKT FULL THREAD PUSH I

Item #: 0449163

Cat #: 80-1303

UPC: 045923813030

Company wide:
0 in stock
Documents & Guides
Push-in Terminal; No Paper Liner; 2" Height; Full Threaded; Single Leg; 1/8 IP; Inside Extrusion; 3/4" Diameter; 75W; 125V

Overview

Push-in Terminal; No Paper Liner; 2" Height; Full Threaded; Single Leg; 1/8 IP; Inside Extrusion; 3/4" Diameter; 75W; 125V
Also known as: 045923813030, 80-1303, SAT801303

Specifications

Wattage: 75
Volts AC: 125
Dimmable: No
Wattage: 75
Dimmable: No
Volts AC: 125