200A RT MTR DB PED 16640

Item #: 0449127

Cat #: MPAP-200-MB-78

UPC: 784572166400

$ 1045.50 EA
Company wide:
0 in stock

Overview

4 TERM RNGTP PLAIN TOP 1-200 AMP MN BRKR SGL PED DIR BURY PARALLEL WIRED
Also known as: 784572166400, MPAP-200-MB-78, MLBMPAP200MB78

Specifications

Amps: 200
Mounting: Pedestal
Phase: 1
Jaws: 4
Volts AC: 240
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Mounting: Pedestal
Jaws: 4
Standards: California Proposition 65