Patch Cord Fiber Optic MM 125 um 62.5M SC/ST

Item #: 0449035

Cat #: 62DCT-M03

UPC: 078477260630

$ 36.01 EA
Company wide:
0 in stock
Documents & Guides
Patch Cord, Fiber Optic, Duplex, Riser, Non-Plenum, Multimode, 125 um, Micron: 62.5, Connectors: SC/ST, Length: 9.843 ft.

Overview

Patch Cord, Fiber Optic, Duplex, Riser, Non-Plenum, Multimode, 125 um, Micron: 62.5, Connectors: SC/ST, Length: 9.843 ft.

Fiber Patch Cord: 62.5/125 UM Multimode (OM1) Duplex Riser-Rated (3 MM Zipcord). Sc To St, 3 Meters Length (Polarity Is A-b). Cable Color - Orange

Also known as: 078477260630, 62DCT-M03, LEV62DCTM03

Specifications

Material: Fiber
Length: 3 m
Jacket: Riser
Material: Fiber
Jacket: Riser
Length: 3 m