Pistol Handle Shaft, 6 x 360 mm

Item #: 0449024

Cat #: OXP6X360

UPC: 417019141462

$ 34.78 EA
Company wide:
13 in stock
Pistol Handle Shaft. Size: 6 x 360 mm (14.17"). For use with Pistol Handles.

Overview

Pistol Handle Shaft. Size: 6 x 360 mm (14.17"). For use with Pistol Handles.

OXP6X360 SHAFT for pistol handle

Also known as: 417019141462, OXP6X360, ABBOXP6X360

Specifications

Diameter: 6 mm
Type: Accessories, Shaft
Length: 14.170 in
Diameter: 6 mm
Length: 14.170 in
Type: Accessories, Shaft