APO A71 DT COVER

Item #: 0448926

Cat #: A71DTCOVERLG

UPC: 635394036658

$ 236.67 EA
Company wide:
0 in stock
ENG A71-DTCOVERLG APO A71 DT COVER

Overview

ENG A71-DTCOVERLG APO A71 DT COVER

APO DT Covers are designed for use as inspection windows in highly corrosive environments where easy viewing and access is essential.

Also known as: 635394036658, A71DTCOVERLG, HOFA71DTCOVERLG

Specifications

Color: Light Gray
Material: Fiberglass
Standards: California Proposition 65
Depth: 1.770 in
Finish: Smooth Matte
Width: 11.890 in
Height: 14.650 in
Weight: 3.130 lb
Color: Light Gray
Standards: California Proposition 65
Finish: Smooth Matte
Height: 14.650 in
Material: Fiberglass
Depth: 1.770 in
Width: 11.890 in
Weight: 3.130 lb