BRACE ADHESIVE MOUNT TRIPOD 5/8IN PTS 24IN LG

Item #: 0448866

Cat #: LPG36258

UPC: 782856432395

$ 373.60 EA
Company wide:
0 in stock
Documents & Guides
BRACE ADHESIVE MOUNT TRIPOD 5/8IN PTS 24IN LG

Overview

BRACE ADHESIVE MOUNT TRIPOD 5/8IN PTS 24IN LG

Galvanized, non-penetrating tripod support adds stability for long air terminals (up to 40" height) and installs with roofing compound or commercial adhesive—ideal where roof penetrations aren’t allowed.

Also known as: 782856432395, LPG36258, CADLPG36258

Features & Benefits

  • Provides additional support for long air terminals
  • For use with hot pitch, roofing compound or commercial adhesive on membrane surfaces or other locations where holes cannot be made
  • All joints welded prior to galvanizing

Specifications

Height: 24 in
Material: Steel
Finish: Electrogalvanized
Height: 24 in
Finish: Electrogalvanized
Material: Steel