1/2 Slot Deep Strut

Item #: 0448819

Cat #: A1200HS 20HDG

UPC: 616013101117

Call for price
Company wide:
0 in stock
Documents & Guides
S-Deep Strut A 1200-hs-20hdg half Slot 20' Hdg

Overview

S-Deep Strut A 1200-hs-20hdg half Slot 20' Hdg
Also known as: 616013101117, A1200HS 20HDG, SUPA1200HS20HDG

Specifications

Height: 1 5/8 in
Length: 20 ft
Material: Steel
Width: 1-5/8 in
Finish: Hot Dipped Galvanized
Height: 1 5/8 in
Material: Steel
Finish: Hot Dipped Galvanized
Length: 20 ft
Width: 1-5/8 in