Load Center, Main Lug, 125A, 120/240V, 1PH, 4/8, with Door, NEMA 1

Item #: 0448741

Cat #: BR48L125FDP

UPC: 786676002288

$ 175.14 EA
Company wide:
0 in stock
125 AMP, 120/240 Volt AC, 1-Phase, Main Lug Loadcenter, 4-Space, 8-Circuit, Aluminum Bus, Cover: Flush with Door, NEMA 1

Overview

125 AMP, 120/240 Volt AC, 1-Phase, Main Lug Loadcenter, 4-Space, 8-Circuit, Aluminum Bus, Cover: Flush with Door, NEMA 1
Also known as: 786676002288, BR48L125FDP, CUTBR48L125FDP

Specifications

Mounting: Flush
Amps: 125
Circuits: 8
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Family / Style: BR
Interrupt Rating AC: 10 kA
Mounting: Flush
Circuits: 8
Phase: 1
Type: Main Lug
Interrupt Rating AC: 10 kA
Amps: 125
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Family / Style: BR