ETN E57P-18UPC12-C2 E57P PROX, 18MM

Item #: 0448534

Cat #: E57P-18UPC12-C2

UPC: 786685906126

$ 292.01 EA
Company wide:
0 in stock
Documents & Guides
EATON E57P-18UPC12-C2 18MM DC UNSH PNP NC EXT SN=12MM 2M CBL

Overview

EATON E57P-18UPC12-C2 18MM DC UNSH PNP NC EXT SN=12MM 2M CBL
Also known as: 786685906126, E57P-18UPC12-C2, CUTE57P18UPC12C2

Specifications

Type: Inductive Proximity Sensor, Unshielded
Volts DC: 10, 48
Type: Inductive Proximity Sensor, Unshielded
Volts DC: 10, 48