Breaker, Pistol Handle, Red/Yellow, NEMA 1,3R,1,.4,4X

Item #: 0448497

Cat #: OHY80L6

UPC: 417019186968

$ 188.08 EA
Company wide:
8 in stock
Red pistol handle with O/I and OFF/ON marking and protection according to NEMA 1, 3R, 12, 4, 4X

Overview

Red pistol handle with O/I and OFF/ON marking and protection according to NEMA 1, 3R, 12, 4, 4X

The adjustable shaft (for external handles), mounting feet, along with snap-on auxiliary contacts and terminal shrouds create considerable savings in terms of installation time and costs. For example, the shaft can be adjusted to various installation depths, which eliminates the need for special cutting tools. This decreases handle installation times by up to 50%.

Also known as: 417019186968, OHY80L6, ABBOHY80L6

Specifications

Type: Pistol Handle, Accessories
Length: 3.1 in
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Color: Red/Yellow
Type: Pistol Handle, Accessories
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Length: 3.1 in
Color: Red/Yellow