Pistol Handle, Red-Yellow, IP65

Item #: 0448496

Cat #: OHY65L6

UPC: 417019431457

$ 173.89 EA
Company wide:
6 in stock
Documents & Guides
Pistol Handle, Color: Red-Yellow, IP65, NEMA 1, 3R, 12, 4X, Length: 3.15" (80mm) Padlockable with three padlocks in OFF-position, door interlock in ON-position. Screw fixing from the back side of the handle

Overview

Pistol Handle, Color: Red-Yellow, IP65, NEMA 1, 3R, 12, 4X, Length: 3.15" (80mm) Padlockable with three padlocks in OFF-position, door interlock in ON-position. Screw fixing from the back side of the handle

The adjustable shaft (for external handles), mounting feet, along with snap-on auxiliary contacts and terminal shrouds create considerable savings in terms of installation time and costs. For example, the shaft can be adjusted to various installation depths, which eliminates the need for special cutting tools. This decreases handle installation times by up to 50%.

Also known as: 417019431457, OHY65L6, ABBOHY65L6

Specifications

Type: Pistol Handle, Accessories
Color: Red, Yellow
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12
Length: 3.150 in
Type: Pistol Handle, Accessories
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12
Color: Red, Yellow
Length: 3.150 in