2 Inch Radius External Elbow

Item #: 0448446

Cat #: G4018FO

UPC: 786776537017

$ 102.31 EA
Company wide:
0 in stock

Overview

Steel, FiberReady 2" Radius Full Capacity Internal Elbow, 4000 Series. Size: 3-3/4" Length, 2-1/4" Width. Gray.

Full capacity 90 degree external corner. Used in both divided and undivided applications. Provides 2" (51mm) cable bend radius control for UTP, STP and fiber optic installations. Ideal for new installations whether the cable is lay-in or pull-through.

Also known as: 786776537017, G4018FO, WMDG4018FO

Specifications

Length: 2 1/4 in
Color: Gray
Material: Steel
Length: 2 1/4 in
Material: Steel
Color: Gray