2IN. RADIUS FLAT ELBOW 4000 GRAY

Item #: 0448445

Cat #: G4011FO

UPC: 786776536973

$ 67.07 EA
Company wide:
0 in stock
Full capacity 90 degree flat corner used in divided or undivided applications. Provides 2" (51mm) bend radius control for UTP, STP and fiber optic installations. Ideal for new installation when the cable is lay-in or pull-through. Gray

Overview

Full capacity 90 degree flat corner used in divided or undivided applications. Provides 2" (51mm) bend radius control for UTP, STP and fiber optic installations. Ideal for new installation when the cable is lay-in or pull-through. Gray
Also known as: 786776536973, G4011FO, WMDG4011FO

Specifications

Color: Gray
Length: 8 3/4 in
Material: Steel
Color: Gray
Material: Steel
Length: 8 3/4 in