LED Wallpack, 58W, 50K

Item #: 0448442

Cat #: XTOR6BRL-PC1

UPC: 080083774838

Company wide:
0 in stock
Crosstour MAXX LED Wallpack, 58 Watt, Wall Mount, Refractive Lens, 5000K, 120-277V, Carbon Bronze, 120V PC

Overview

Crosstour MAXX LED Wallpack, 58 Watt, Wall Mount, Refractive Lens, 5000K, 120-277V, Carbon Bronze, 120V PC
Also known as: 080083774838, XTOR6BRL-PC1, LMKXTOR6BRLPC1

Specifications

Color: Carbon Bronze
Length: 6.5 in
Type: Wall Mount
Color: Carbon Bronze
Type: Wall Mount
Length: 6.5 in