Residential Meter Stack Module

Item #: 0448404

Cat #: 1MM420R

UPC: 786849051952

$ 2519.47 EA
Company wide:
1 in stock
Documents & Guides
Residential Meter Stack Module, Ring Style Meter Socket Covers, 1-phase, 4 Metersockets, 200 Amp Socket Rating, 800 Amp Bus Rating, Aluminum Bus, Requires Bolt-on Type Main Tenant Breaker, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Residential Meter Stack Module, Ring Style Meter Socket Covers, 1-phase, 4 Metersockets, 200 Amp Socket Rating, 800 Amp Bus Rating, Aluminum Bus, Requires Bolt-on Type Main Tenant Breaker, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

All Eaton sockets are rated 600 Vac maximum and either 100, 200 or 320 A continuous. All have a minimum short-circuit rating of 10,000 rms symmetrical amperes (watthour meter is not included in rating). All single meter sockets are UL labeled and are supplied in surface mounted outdoor enclosures. Confirm local utility acceptance prior to order entry.

Also known as: 786849051952, 1MM420R, CUT1MM420R

Specifications

Amps: 200
Phase: 1
Amps: 200
Phase: 1