Welding Receptacle, 60A, Fused

Item #: 0448356

Cat #: WSRD6352

UPC: 781381697521

$ 3029.78 EA
Company wide:
0 in stock
Documents & Guides
Welding Receptacle, 60 Amp, 600 Volt, 3 Phase, Fused

Overview

Welding Receptacle, 60 Amp, 600 Volt, 3 Phase, Fused
Also known as: 781381697521, WSRD6352, APPWSRD6352

Specifications

Volts AC: 600
Amps: 60
Material: Aluminum
IP/NEMA Rating: NEMA 12, NEMA 3
Volts AC: 600
Material: Aluminum
Amps: 60
IP/NEMA Rating: NEMA 12, NEMA 3