Pilot Device, 30mm Enclosure, 2 Element, Polyester, E34

Item #: 0448309

Cat #: E34N52

UPC: 782114554227

$ 384.20 EA
Company wide:
3 in stock
Documents & Guides
30.5 mm, Non-metallic, Corrosion Resistant, Watertight/Oiltight, Pilot Device Enclosure, Gray, Polyester, 2 Element, 1 Contact Block Depth, NEMA 3, 4X, 12.

Overview

30.5 mm, Non-metallic, Corrosion Resistant, Watertight/Oiltight, Pilot Device Enclosure, Gray, Polyester, 2 Element, 1 Contact Block Depth, NEMA 3, 4X, 12.

Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.

Also known as: 782114554227, E34N52, CUTE34N52

Specifications

Type: Enclosure, 2 Element
Color: Gray
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 3
Type: Enclosure, 2 Element
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 3
Color: Gray