Fluorescent Lamp, High Output, T5, 39W, 3500K

Item #: 0448256

Cat #: 39W/835 Min Bipin T5 HO ALTO UNP

UPC: 046677290238

$ 18.42 EA
Company wide:
40 in stock
Fluorescent, High Output Lamp, 39W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 3500, CRI: 85, Color Temp: 3500K. Length: 34 in. *Philips Part # 29023-9* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent, High Output Lamp, 39W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 3500, CRI: 85, Color Temp: 3500K. Length: 34 in. *Philips Part # 29023-9* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Philips T5 HO lamps are environmentally-responsible, ultra-slim and have extraordinary light output and longer life.

Also known as: 046677290238, 39W/835 Min Bipin T5 HO ALTO UNP, PHIF39T5835HO

Specifications

Length: 34 in
Wattage: 39
Lumens: 3500
Color Rendering Index (CRI): 85
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Length: 34 in
Lumens: 3500
Color Temperature: 3500 (Neutral White)
Base: Miniature Bi-Pin (G5)
Wattage: 39
Color Rendering Index (CRI): 85
Light Technology: Fluorescent