109 CFM Side Discharge Fan

Item #: 0448236

Cat #: L100

UPC: 026715124497

Company wide:
0 in stock
Documents & Guides
14" Side Discharge Fan, CFM: 109, Sones: 0.9, Duct Size: 6", Color: White.

Overview

14" Side Discharge Fan, CFM: 109, Sones: 0.9, Duct Size: 6", Color: White.

Broan® high capacity fans are an exceptionally quiet solution to continuous ventilation. With their heavy-duty motors, high capacity fans are an ideal solution for conference rooms, public restrooms and other areas in commercial buildings that require ongoing ventilation. Low-vibration and lo-profile, they work quietly without getting noticed. 8-way adjustable mounting brackets are included for easy ceiling-mount installation.

Also known as: 026715124497, L100, BRNL100

Specifications

Color: White
CFM: 109
Sones: 0.900
Color: White
Sones: 0.900
CFM: 109