
30A Time Delay Midget Fuse, 500 VAC, 10 kA, Class CC
Item #: 0448154
Cat #: FNQ-30
UPC: 051712786768
$ 46.11 EA
Company wide:
706
in stock
Documents & Guides
Eaton Bussmann series FNQ fuse, 500V, 30A, 10 kAIC at 500 Vac, Non Indicating, Time delay, Ferrule end X ferrule end, Nickel-plated bronze endcap
Overview
Eaton Bussmann series FNQ fuse, 500V, 30A, 10 kAIC at 500 Vac, Non Indicating, Time delay, Ferrule end X ferrule end, Nickel-plated bronze endcap
Bussmann offers the broadest selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc
Also known as: 051712786768, FNQ-30, BUSFNQ30
Specifications
| Diameter: | 13/32 in |
| Volts AC: | 500 |
| Length: | 1 1/2 in |
| Speed: | Time Delay, Slow Blow |
| Color: | Orange |
| Amps: | 30 |
| Mounting: | Cartridge |
| Class: | Midget |
| Interrupt Rating AC: | 10 kA |
| Diameter: | 13/32 in |
| Length: | 1 1/2 in |
| Color: | Orange |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 500 |
| Speed: | Time Delay, Slow Blow |
| Amps: | 30 |
| Class: | Midget |