BUSS 170M3163 FUSE 125A 690V 1*/110

Item #: 0448138

Cat #: 170M3163

UPC: 051712794954

$ 476.62 EA
Company wide:
0 in stock
Documents & Guides

Overview

BUS170M3163
Also known as: 051712794954, 170M3163, BUS170M3163

Specifications

Amps: 125
Interrupt Rating DC: 200
Amps: 125
Interrupt Rating DC: 200