5.5W G25 LED Lamp, 30K, Clear

Item #: 0448136

Cat #: S9893

UPC: 045923098932

Call for price
Company wide:
0 in stock
Documents & Guides
5.5 Watt G25 LED; Clear; Medium Base; 3000K; 500 Lumens; 120 Volt

Overview

5.5 Watt G25 LED; Clear; Medium Base; 3000K; 500 Lumens; 120 Volt
Also known as: 045923098932, S9893, SATS9893

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 500
Volts AC: 120
Material: Glass, Metal
Color Rendering Index (CRI): 80
Shape: G25 (Globe)
Wattage: 5.500
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Lumens: 500
Material: Glass, Metal
Shape: G25 (Globe)
Light Technology: LED
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 5.500
Dimmable: Yes