Fiberglass Platform Twin Stepladders

Item #: 0448094

Cat #: PT7404-4C

UPC: 051751032741

$ 643.77 EA
Company wide:
0 in stock
Documents & Guides
Werner; Platform Twin Stepladder With Casters; Stockr's Ladder; Series Pt7400-4c, Type Ia, Duty Rating; Ladder Height: 4 Ft; Platform Width: 12-3/4 In; Platformheight: 22 In; Base Width: 25-1/4 In; Spread: 50 In; Material: Fiberglass; Tread: 3 In Wide; Load Capacity: 300 Lb; Rail: 3-1/8 In Wide; Flange: 1-3/16 In Wide;approx. Cu. Ft. Per Unit: 8.400

Overview

Werner; Platform Twin Stepladder With Casters; Stockr's Ladder; Series Pt7400-4c, Type Ia, Duty Rating; Ladder Height: 4 Ft; Platform Width: 12-3/4 In; Platformheight: 22 In; Base Width: 25-1/4 In; Spread: 50 In; Material: Fiberglass; Tread: 3 In Wide; Load Capacity: 300 Lb; Rail: 3-1/8 In Wide; Flange: 1-3/16 In Wide;approx. Cu. Ft. Per Unit: 8.400

The PT7400-4C Fiberglass 4ft STOCKR'S LADDER® has 4 casters to allow easy 360 degree mobility. Each caster is spring mounted eliminating the need for a separate rake. Slip-resistant TRACTION-TRED® steps on front and rear sections allow for one or two-person jobs. Each side has a duty rating of 300lb. The PINCH-PROOF™ platform easily opens and closes and provides a secure, comfortable work area. Fiberglass rails are non-conductive for working near electricity.

Also known as: 051751032741, PT7404-4C, WERPT74044C

Specifications

Type: Platform
Material: Fiberglass
Type: Platform
Material: Fiberglass