FIBERGLASS PLATFORM TWIN STEPLADDERS

Item #: 0448091

Cat #: PT7408-4C

UPC: 051751032772

$ 856.13 EA
Company wide:
0 in stock
Documents & Guides
The PT7408-4C Fiberglass 8 ft STOCKR'S LADDER® has 4 casters to allow easy 360 degree mobility. Each caster is spring mounted eliminating the need for a separate rake. Slip-resistant TRACTION-TRED® steps on front and rear sections allow for one or two-person jobs. Each side has a duty rating of 300 pounds. The PINCH-PROOF™ platform easily opens and closes and provides a secure, comfortable work area. Fiberglass rails are non-conductive for working near electricity.

Overview

The PT7408-4C Fiberglass 8 ft STOCKR'S LADDER® has 4 casters to allow easy 360 degree mobility. Each caster is spring mounted eliminating the need for a separate rake. Slip-resistant TRACTION-TRED® steps on front and rear sections allow for one or two-person jobs. Each side has a duty rating of 300 pounds. The PINCH-PROOF™ platform easily opens and closes and provides a secure, comfortable work area. Fiberglass rails are non-conductive for working near electricity.

The PT7408-4C Fiberglass 8ft STOCKR'S LADDER® has 4 casters to allow easy 360 degree mobility. Each caster is spring mounted eliminating the need for a separate rake. Slip-resistant TRACTION-TRED® steps on front and rear sections allow for one or two-person jobs. Each side has a duty rating of 300lb. The PINCH-PROOF™ platform easily opens and closes and provides a secure, comfortable work area. Fiberglass rails are non-conductive for working near electricity.

Also known as: 051751032772, PT7408-4C, WERPT74084C

Specifications

Type: Platform
Material: Fiberglass
Type: Platform
Material: Fiberglass