Bullet Flood Light, Quartz, 75W, White

Item #: 0448044

Cat #: QB1W

UPC: 019813200743

Company wide:
0 in stock
Documents & Guides
Bullet Flood Light, 75W Quartz, Color: White. Lamp Included.

Overview

Bullet Flood Light, 75W Quartz, Color: White. Lamp Included.

High quality features and innovative design make Bullet Floods the best in the industry

Also known as: 019813200743, QB1W, RABQB1W

Specifications

Wattage: 75
Volts AC: 120
Color: Black, White
Wattage: 75
Color: Black, White
Volts AC: 120