Bullet Flood Light, Quartz, 75W, Bronze

Item #: 0448033

Cat #: QB1A

UPC: 019813200705

Company wide:
0 in stock
Documents & Guides
Bullet Flood Light, 75W Quartz, Color: Bronze. Lamp Included.

Overview

Bullet Flood Light, 75W Quartz, Color: Bronze. Lamp Included.

High quality features and innovative design make Bullet Floods the best in the industry.

Also known as: 019813200705, QB1A, RABQB1A

Specifications

Wattage: 75
Volts AC: 120
Color: Bronze
Wattage: 75
Color: Bronze
Volts AC: 120