Square Body, Fuse-Link, High Speed, 630 Amp, 690 Volt AC, Size 3, aR, IEC, UL, Single Indicator

Item #: 0448020

Cat #: 170M6410

UPC: 051712264082

$ 1189.02 EA
Company wide:
0 in stock
Documents & Guides
Square Body, Fuse-Link, High Speed, 630A, 690VAC, Size 3, aR, IEC, UL, Single Indicator

Overview

Square Body, Fuse-Link, High Speed, 630A, 690VAC, Size 3, aR, IEC, UL, Single Indicator

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712264082, 170M6410, BUS170M6410

Specifications

Volts AC: 690
Mounting: Flush
Amps: 630
Type: Square Body, Fuse Link
Length: 3 in
Interrupt Rating DC: 200
Volts AC: 690
Amps: 630
Length: 3 in
Mounting: Flush
Type: Square Body, Fuse Link
Interrupt Rating DC: 200