Mighty Post, 19", Verde Green

Item #: 0447972

Cat #: MP19VG

UPC: 019813100494

$ 55.71 EA
Company wide:
0 in stock
Documents & Guides
19" Post, Mighty Post, 2-1/2" Pipe (2 7/8" O.D.), Color: Verde Green, Includes: In-Ground Stabilizing Grid.

Overview

19" Post, Mighty Post, 2-1/2" Pipe (2 7/8" O.D.), Color: Verde Green, Includes: In-Ground Stabilizing Grid.

Die cast aluminum Hood, Guard, and Visor for additional protection against damage. Plus other accessories.

Also known as: 019813100494, MP19VG, RABMP19VG

Specifications

Color: Verde Green
Length: 19 in
Color: Verde Green
Length: 19 in