This product has been discontinued.
1
more

Pre-Assembled Coupler for 6" x 4" Fiber Runner, Plastic, Yellow
Item #: 0447959
Cat #: FRBC6X4YL
UPC: 074983794188
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Pre-Assembled Coupler for 6" x 4" Fiber Runner Channel, ASB Plastic, Yellow
Overview
Pre-Assembled Coupler for 6" x 4" Fiber Runner Channel, ASB Plastic, Yellow
Also known as: 074983794188, FRBC6X4YL, PDTFRBC6X4YL
Specifications
| Height: | 4 in |
| Material: | PVC |
| Width: | 6 in |
| Color: | Yellow |
| Family / Style: | FiberRunner® |
| Type: | QuickLock™ Coupler |
| Height: | 4 in |
| Width: | 6 in |
| Family / Style: | FiberRunner® |
| Material: | PVC |
| Color: | Yellow |
| Type: | QuickLock™ Coupler |