Aluminum Armored Cable, 14/2, Solid, 250' Coil

Item #: 0447946

Cat #: 2701-42-00

UPC: 077680120458

Company wide:
0 in stock
Documents & Guides
Aluminum Armored Cable, 14/2, Solid, 250' Coil

Overview

Aluminum Armored Cable, 14/2, Solid, 250' Coil

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means

Also known as: 077680120458, 2701-42-00, SPF27014200

Specifications

Length: 250 ft
Conductors: 2
Material: Copper
Jacket: Aluminum
Volts AC: 600
Gauge: 14 AWG
Stranding: Solid
Length: 250 ft
Material: Copper
Volts AC: 600
Stranding: Solid
Conductors: 2
Jacket: Aluminum
Gauge: 14 AWG