Patch Cord 4 Pair 23 AWG CM CAT6A Blue 5'

Item #: 0447875

Cat #: 2601-00693-005

UPC: 757120006930

Call for price
Company wide:
0 in stock
Documents & Guides
Patch Cord, 4 Pair / 23 AWG, CM, CAT 6A, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 5 ft.

Overview

Patch Cord, 4 Pair / 23 AWG, CM, CAT 6A, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 5 ft.
Also known as: 757120006930, 2601-00693-005, QUI260100693005

Specifications

Gauge: 23 AWG
Color: Blue
Length: 5 ft
Material: Copper
Conductors: 4 Pair
Gauge: 23 AWG
Length: 5 ft
Conductors: 4 Pair
Color: Blue
Material: Copper