Heavy-duty 7in Medium Angle Grinder

Item #: 0447868

Cat #: DW840

UPC: 028875084000

Company wide:
0 in stock
Documents & Guides
Current: 13a Ac/dc, Maximum Watts Out: 2250w, No Load Speed: 8000rpm, Wheels Speed: 8500rpm, Spindle Lock: Yes, Spindle Thread: 5/8in, -11, Tool Length: 16.1in,tool Weight: 8lb, Includes: Grinding Wheel; Wrench; Backing Flange; Clamp Nut; Adjustable Guard; 2 Position Side Handle

Overview

Current: 13a Ac/dc, Maximum Watts Out: 2250w, No Load Speed: 8000rpm, Wheels Speed: 8500rpm, Spindle Lock: Yes, Spindle Thread: 5/8in, -11, Tool Length: 16.1in,tool Weight: 8lb, Includes: Grinding Wheel; Wrench; Backing Flange; Clamp Nut; Adjustable Guard; 2 Position Side Handle

13.0 A AC/DC, 8,000 rpm motor provides high power and speed for 7 In. grinding applications. High power-to-weight ratio for greater efficiency and reduced user fatigue. Keyless adjustable guard provides tool-free guard adjustments, increasing productivity. Rear handle design for greater comfort and control. External brush caps for easy servicing.

Also known as: 028875084000, DW840, DEWDW840

Specifications

Amps: 13
Type: Angle Grinder
Amps: 13
Type: Angle Grinder