PA PB PC RD HANDLE EXTENSION

Item #: 0447867

Cat #: HEX6

UPC: 786679973059

$ 839.64 EA
Company wide:
0 in stock
Documents & Guides
Eaton, Molded case circuit breaker accessory, Handle extension, For type PA,PB,PC,RD breakers

Overview

Eaton, Molded case circuit breaker accessory, Handle extension, For type PA,PB,PC,RD breakers

EatonÆs Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s

Also known as: 786679973059, HEX6, CUTHEX6

Specifications

Type: Handle, Breaker
Width: 3.800 in
Height: 3.100 in
Depth: 7.600 in
Type: Handle, Breaker
Height: 3.100 in
Width: 3.800 in
Depth: 7.600 in