
Weatherproof In-Use Cover, 2 Gang, Multiple Insert Type, 2-1/4" Deep, Non-Metallic
Item #: 0447865
Cat #: WP1220C
UPC: 078275072695
$ 20.73 EA
Company wide:
494
in stock
Documents & Guides
Weatherproof In-Use Cover, 2 Gang, 2-1/4 Inch Deep, Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, Vertical Mount, Non-Metallic, Clear
Overview
Weatherproof In-Use Cover, 2 Gang, 2-1/4 Inch Deep, Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, Vertical Mount, Non-Metallic, Clear
Plastic In-Use Weatherproof Covers are easy to install and include a gasket, mounting screws, base, cover assembly, and inserts to meet the needs of a variety of applications.
Also known as: 078275072695, WP1220C, IMTWP1220C, in-use cover, 2gang bubble cover, Weather enclosure
Specifications
| Material: | Polycarbonate |
| Gangs: | 2 |
| Mounting: | Vertical |
| Depth: | 2 1/4 in |
| Color: | Gray/Clear |
| Material: | Polycarbonate |
| Mounting: | Vertical |
| Color: | Gray/Clear |
| Gangs: | 2 |
| Depth: | 2 1/4 in |