750W 240V Kickspace Heater, White

Item #: 0447862

Cat #: UC072W

UPC: 027418100306

Company wide:
0 in stock
Documents & Guides
Cadet Perfectoe Under-cabinet Toe Kick Heater, 750W 240V, White, *Cadet Part # 10030*

Overview

Cadet Perfectoe Under-cabinet Toe Kick Heater, 750W 240V, White, *Cadet Part # 10030*

Perfect for kitchens, bathrooms, and stairwells Rest easy—includes high-temperature safety shutoff feature Neatly fits under cabinets in the toe-kick area No sharp edges Easy installation Proudly made in the USA 2-year warranty

Also known as: 027418100306, UC072W, CDTUC072W

Specifications

Wattage: 750, 563
Color: White
Volts AC: 240, 208
Family / Style: Perfectoe
Wattage: 750, 563
Volts AC: 240, 208
Color: White
Family / Style: Perfectoe