Miniature Incandescent Lamp, T3-1/4, 2W, 6V, Clear

Item #: 0447845

Cat #: 1866I

UPC:

Company wide:
0 in stock
Documents & Guides
Miniature Incandescent Lamp, 2 Watt, 6 Volt, Bulb: T3-1/4 (Tubular), Base: Mini Bayonet (Ba9s), Lumens: 8, Lamp Finish: Clear

Overview

Miniature Incandescent Lamp, 2 Watt, 6 Volt, Bulb: T3-1/4 (Tubular), Base: Mini Bayonet (Ba9s), Lumens: 8, Lamp Finish: Clear
Also known as: 1866I, CND1866I

Specifications

Diameter: 4 in
Width: 25 ft
Diameter: 4 in
Width: 25 ft