8f2500-8w Bb 2500w 208v Wht

Item #: 0447820

Cat #: 8F2500-8W

UPC: 027418109248

$ 156.72 EA
Company wide:
0 in stock
Cadet 8f25008w 208v White Bb *Cadet Part # 10924*

Overview

Cadet 8f25008w 208v White Bb *Cadet Part # 10924*

Practical design is ideal for new construction and built to last Easy installation with pre-punched knockouts at 1-inch intervals Universal wiring available at either end Proven construction helps maximize surface area and funnel heated air Place under a window for best results Rest easy—includes high-temperature safety shutoff feature Durable, powder-coated finish stands up to nicks and scratches

Also known as: 027418109248, 8F2500-8W, CDT8F25008W

Specifications

Color: White
Length: 96 in
Wattage: 2500
Volts AC: 208
Mounting: Wall
Color: White
Wattage: 2500
Mounting: Wall
Length: 96 in
Volts AC: 208