Miniature Xenon Flashlight Lamp, 6W, 3.7V

Item #: 0447793

Cat #: 75914

UPC: 080926759145

Company wide:
0 in stock
Documents & Guides
Miniature Xenon Flashlight Lamp, 6W, 3.7V, 2-Pin Base. For use with Pelican M9, Polystinger, Stinger, Stinger HP and Stinger XT Series Flashlights.

Overview

Miniature Xenon Flashlight Lamp, 6W, 3.7V, 2-Pin Base. For use with Pelican M9, Polystinger, Stinger, Stinger HP and Stinger XT Series Flashlights.

Replacement bulb for Stinger and Polystinger.

Also known as: 080926759145, 75914, STM75914

Specifications

Type: Miniature
Color Rendering Index (CRI): 100
Wattage: 6
Color Temperature: 2700 (Warm White)
Type: Miniature
Wattage: 6
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)