16 AWG MTW, White w/ Blue, 2500'

Item #: 0447697

Cat #: 16MTWSTRWHIBLU2500

UPC: 029892253776

$ 0.21 FT
Company wide:
15,000 in stock
Documents & Guides
16 AWG, MTW, 30-Strand, Copper Wire, White w/ Blue, 600V, Machine Tool Wire, 2500' Reel.

Overview

16 AWG, MTW, 30-Strand, Copper Wire, White w/ Blue, 600V, Machine Tool Wire, 2500' Reel.

Machine Tool Wire is a stranded flexible hook up wire. MTW is used for internal wiring of appliances which include Air Conditioners, Automatic Washers and Refrigeration Equipment, Control Cabinets, as well as other building applications.

Also known as: 029892253776, 16MTWSTRWHIBLU2500

Specifications

Color: White/Blue
Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Stranding: Stranded
Color: White/Blue
Jacket: PVC
Volts AC: 600
Gauge: 16 AWG
Length: 2500 ft
Material: Copper
Conductors: 1
Stranding: Stranded