Push Penny, 4", Polyethylene

Item #: 0447561

Cat #: 1479

UPC: 786210014791

$ 44.31 EA
Company wide:
8 in stock
Documents & Guides
Push Penny, 4 Inch Diameter, Polyethylene, For Use with Rigid/IMC/EMT Conduit, Connectors and Bushings

Overview

Push Penny, 4 Inch Diameter, Polyethylene, For Use with Rigid/IMC/EMT Conduit, Connectors and Bushings

Push pennies are used to plug the open end of conduit or connectors in order to prevent ingress of trash, dirt or moisture during construction and remodeling.

Also known as: 786210014791, 1479, THB1479, Push Penny

Features & Benefits

  • Wide range of applications; can be used with rigid metal conduit, intermediate metal conduit, electrical metallic tubing, all connectors and all bushings
  • Pressure holds plug fast against internal surface of fitting or raceway
  • Designed to stand up to normal handling and is functionally unaffected by moisture
  • Economically seal out grout and plaster from any fitting or raceway conforming to CSA dimensional tolerances
  • Just push into place
  • Made of flexifble plastic

Specifications

Material: Polyethylene
Diameter: 4 in
Material: Polyethylene
Diameter: 4 in