10 AWG THHN/THWN-2 Stranded Copper, 2500' Spool

Item #: 0447363

Cat #: 10THHNCSTRWHIBLA25

UPC: 048243963027

$ 0.58 FT
Company wide:
57,500 in stock
Documents & Guides
10 AWG, THHN/THWN-2, Stranded Copper, 600V, White w/ Black Stripe, 2500 Foot Spool.

Overview

10 AWG, THHN/THWN-2, Stranded Copper, 600V, White w/ Black Stripe, 2500 Foot Spool.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 048243963027, 10THHNCSTRWHIBLA25

Specifications

Gauge: 10 AWG
Length: 2500 ft
Jacket: PVC
Material: Copper
Color: White/Black
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 10 AWG
Jacket: PVC
Color: White/Black
Conductors: 1
Length: 2500 ft
Material: Copper
Volts AC: 600
Stranding: Stranded