
Duplex Faceplate / 5500 Series Raceway, PVC, Light Gray
Item #: 0447336
Cat #: 5507D-GY
UPC: 786776524888
$ 5.07 EA
Company wide:
0
in stock
Documents & Guides
Non-Metallic, Duplex Receptacle Faceplate, 5500 Series. Size: 4-1/4" Length, 1-11/16" Width. PVC, Light Gray.
Overview
Non-Metallic, Duplex Receptacle Faceplate, 5500 Series. Size: 4-1/4" Length, 1-11/16" Width. PVC, Light Gray.
Also known as: 786776524888, 5507D-GY, WMD5507DGY
Specifications
| Color: | Light Gray |
| Width: | 1 11/16 in |
| Length: | 4 1/4 in |
| Color: | Light Gray |
| Length: | 4 1/4 in |
| Width: | 1 11/16 in |