TWO GANG IN WALL BOX

Item #: 0447332

Cat #: WSB42-2

UPC: 786776549027

$ 46.95 EA
Company wide:
0 in stock
Slide-in dividers separate the box for power and communication services. Adjustable mounting brackets offer flexibility to flush mount box in 1/2", 5/8", 1", and 1 1/4" (12.7mm, 15.9mm, 25mm, and 32mm) wall thicknesses. Ordering Data: 4 3/4" L x 5" W x 3 1/4" D (121mm L x 127mm W x 83mm D), 2-Gang, 1/2", 3/4", and 1" trade size KOs. NOTE: Certified to Canadian Safety Standards, for sale in Canada. When ordering, add "C" suffix to part number to denote the Canadian version, i.e., "WSB42-2C".

Overview

Slide-in dividers separate the box for power and communication services. Adjustable mounting brackets offer flexibility to flush mount box in 1/2", 5/8", 1", and 1 1/4" (12.7mm, 15.9mm, 25mm, and 32mm) wall thicknesses. Ordering Data: 4 3/4" L x 5" W x 3 1/4" D (121mm L x 127mm W x 83mm D), 2-Gang, 1/2", 3/4", and 1" trade size KOs. NOTE: Certified to Canadian Safety Standards, for sale in Canada. When ordering, add "C" suffix to part number to denote the Canadian version, i.e., "WSB42-2C".
Also known as: 786776549027, WSB42-2, WMDWSB422

Specifications

Depth: 127 mm
Knockout Diameter: 1/2 in, 3/4 in, 1 in
Gangs: 2
Width: 121 mm
Depth: 127 mm
Gangs: 2
Knockout Diameter: 1/2 in, 3/4 in, 1 in
Width: 121 mm