4 inch, 2W AC/DC, Light, Cable

Item #: 0447255

Cat #: E58-18DP100-EL

UPC: 782114264591

$ 751.47 EA
Company wide:
0 in stock
Documents & Guides
E58 Harsh Duty Series Tubular 18mm Photoelectric Sensor, 0.71 dia, dist. 4 In., 100 mA max DC, 2 Wire, 100 mA at 18-50Vdc/90-132Vac, 6.6 Ft. (2m) Cable, 90-132Vac/18-50Vdc input, Auto reset short circuit, Suppression, 6.6 Ft. (2m)

Overview

E58 Harsh Duty Series Tubular 18mm Photoelectric Sensor, 0.71 dia, dist. 4 In., 100 mA max DC, 2 Wire, 100 mA at 18-50Vdc/90-132Vac, 6.6 Ft. (2m) Cable, 90-132Vac/18-50Vdc input, Auto reset short circuit, Suppression, 6.6 Ft. (2m)

Eaton's E58 harsh-duty series sensors are among the most rugged and best-sealed photoelectric sensors. Stainless steel, PVDF and tempered glass components are mechanically assembled using Vitron seals to ensure resistance to chemicals and moisture intrusion. These sensors withstand heavy shock and vibration while providing unparalleled optical performance.

Also known as: 782114264591, E58-18DP100-EL, CUTE5818DP100EL

Specifications

IP/NEMA Rating: NEMA 1, IP69K, NEMA 3R, NEMA 4X, NEMA 12, NEMA 2, NEMA 4
IP/NEMA Rating: NEMA 1, IP69K, NEMA 3R, NEMA 4X, NEMA 12, NEMA 2, NEMA 4